Beli 1 inch socket di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Impact Socket 1inch Square Drive (Mata Sock Impact)Deskripsi:1" drive impact socket that's made from chrome molybdenum alloy steel with a black oxidised finish. The socket is clearly marked with laser etching, making the correct size easy to identify for a quicker selection. Features and Benefits - Made from chrome molybdenum alloy steel for increased strength- Black oxide coating for prolonged tool lifespan- Laser etched sizing for easy tool identificationStandards- Conforms to DIN 3129
- TEKIRO Bit Socket Impact Drive 1inch 6pt (Mata Sock Impact)Deskripsi:TEKIRO 1" DR. K SOCK IMPACT 6 PT 30 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Dimensi produk : 49mmx54mmx42mmFungsi : membuka dan mengencangkan nut/bolt.Material : CR-MO
- GENIUS Bit Socket Metric 1inch (Mata Sock)Deskripsi:Genius Tools Hand Sockets are designed for maximum life and performance. Using only the highest quality materials, our Hand Sockets are made from industry leading Chrome Vanadium or Chrome Molybdenum steel and are heat treated for maximum strength.atribut:
- Material: Chrome Molybdenum Steel
- Drive Size (inch): 1
- TEKIRO DR. Hand Socket 1/4inch 6pt (Mata Sock)Deskripsi:TEKIRO 1/4 INCH KUNCI SOCK / MATA SOK / ANAK SOK- Heat treated Chrome Vanadium steel-Drop Forged for Extra Strength-Silver matt finishing
- Startools 1inch Dr. Impact Hex Bit SocketDeskripsi:• For use with air or electric power tools• Hardened & tempered to 40-45 HRCatribut:
- Length (mm): 100
- Material: Chrome Molybdenum Steel
- Standard: Conforms to DIN 3129/ISO 2725, DIN 3121/ISO 1174
- PROTO 1inch Dr. Impact SocketDeskripsi:These SAE Budd wheel impact sockets can loosen and tighten wheel nuts with a ball seat and where the wheel has beveled bolt holes, typically found on buses and large trucks having a set of dual wheels on the rear axle. The inner wheel on a set of dual wheels is held on by a stud that has a square drive that goes over the stud on the hub. The outer wheel is held to the inner wheel by a conventional lug nut that goes on the stud that holds the inner wheel to the hub. Sockets come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head.atribut:
- Socket Size (inch): 1 1/2
- Drive Type: Impact
- Impact Rated: Yes
- Material: Alloy Steel
- Finish: Black Oxide
- Drive Size (inch): 1
- Measurement Type: SAE
- Kennedy Socket 1 inchDeskripsi:Bi-hexagon. (12 point). This range of 1 Inch (25mm) series sockets is the ultimate for high torque hand applications. The Bi-hexagon design gives strength and reliability under heavy loads. Used extensively in heavy plant, rail, shipyard and oil rig industries. The 12 point bi-hexagon side drive design gives a higher torque than normal sockets. Made from chrome vanadium and fully chrome plated with a mirror finish and aluminium-free. Chamfered leading edge ensures easy fastener location.atribut:
- Material: Aluminium-Free Chrome Vanadium Steel
- Drive Type: Square
- Size System: Metric
- Socket Type: Bi-Hexagon Socket
- Finish/Coating: Chrome Plated Mirror Finish
- Socket Depth: Standard
- Drive Size: 1mm
- Number of Points: 12
- Kennedy Socket 1Inch Sq DrDeskripsi:Bi-hexagon. (12 point). This range of 1inch (25mm) series sockets is the ultimate for high torque hand applications. The Bi-hexagon design gives strength and reliability under heavy loads. Used extensively in heavy plant, rail, shipyard and oil rig industries. The 12 point bi-hexagon side drive design gives a higher torque than normal sockets. Made from chrome vanadium, fully chrome plated with a mirror finish and aluminium-free. Chamfered leading edge ensures easy fastener location.atribut:
- Socket Type: Bi-Hexagon Socket
- Drive Size (inch): 1
- Size System: AF
- Finish/Coating: Chrome Plated
- Material: Aluminium-Free
- FACOM Combination Wrench Long Type (Kunci Ring Pas)Deskripsi:Long combination wrenches: the extra-long handle passes high torque with minimum effort. OGV® profile with 12-point ring for powerful tightening while protecting the nut. Ring head angled at 15°. Open end head angled at 15°. Metric sizes: 19 to 65 mm. Presentation: satin chrome finish.
- MILWAUKEE Rivet Tool (Rivet gun)Deskripsi:M18 FUEL is engineered for the most demanding tradesmen in the world. Delivering unrivaled performance in a compact structure, all M18 FUEL products feature three MILWAUKEE exclusive innovations - the POWERSTATE Brushless Motor, REDLITHIUM-ION Battery Pack and REDLINK PLUS Intelligence Hardware and Software - that deliver unmatched power, run-time and durabilityatribut:
- Battery Platform: M18™ REDLITHIUM™-ION
- Length (mm): 317
- Max. Pulling Force (N): 20
- Nose Tips (mm): 4.8, 6.0, 6.4, 7.0
- Rivet Diameter Range (mm): 4.8 - 7.0
- Rivet Material: Aluminium, steel, stainless-steel, copper
- Stroke length (mm): 30
- Voltage (V): 18
- TEKIRO Bit Socket DR. 3/4inch 12pt (Mata Sock)Deskripsi:TEKIRO 3/4 INCH KUNCI SOCK 12 PT 19 MM / MATA SOCK / ANAK SOCKORIGINAL TEKIROKODE : SC-SC0442TEKIRO 3/4 INCH KUNCI SOCK 12 PT 19 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Fungsi : membuka dan mengencangkan nut/bolt.Material : Chrome VanadiumDimensi : 49mm 30mm 19mmatribut:
- Dimension 3 (mm): 19
- Material: Chrome Vanadium Steel
- TEKIRO DR. Impact Socket 3/4inch 6pt (Mata Sock Impact)Deskripsi:TEKIRO 3/4" DR. K SOCK IMPACT 6 PT 17 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Dimensi produk : 28mmx50mmx37mmFungsi : membuka dan mengencangkan nut/bolt.Material : CR-MO
- TEKIRO Bit Socket Set (Set Kunci Sok)Deskripsi:TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
- TEKIRO DR. Hand Socket 1/2inch 6pt (Mata Sock)Deskripsi:- Heat treated Chrome Vanadium steel-Drop Forged for extran Strength-Silver matt finishingatribut:
- Dimension 3 (mm): 13
- Startools 1inch Dr. 6PT Impact Socket MetricDeskripsi:• Exceeds DIN torque requirement by 100%• Hardened & tempered to 40-45 HRC• For use with air or electric power toolsatribut:
- Material: Chrome Molybdenum Steel
- Standard: Conforms to DIN 3129/ISO 2725, DIN 3121/ISO 1174
Daftar Harga 1 inch socket Terbaru October 2026
| Kennedy Impact Socket 1inch Square Drive (Mata Sock Impact) | Rp299.900 |
| TEKIRO Bit Socket Impact Drive 1inch 6pt (Mata Sock Impact) | Rp279.900 |
| FATOOLS 1Dr Impact Socket Inch Size | Rp569.900 |
| GENIUS Bit Socket Metric 1inch (Mata Sock) | Rp369.900 |
| TEKIRO DR. Hand Socket 1/4inch 6pt (Mata Sock) | Rp13.900 |
| Wipro Impact Socket Regular 1inch 6pt (Mata Sock Impact) | Rp219.900 |
| Startools 1inch Dr. Impact Hex Bit Socket | Rp659.900 |
| PROTO 1inch Dr. Impact Socket | Rp1.499.900 |
| Kennedy Socket 1 inch | Rp649.900 |
| Bullocks Impact Socket 1"DR | Rp389.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/m7P106314799-3.jpg)
/9qP101000350-3.jpg)

/P101543581-2.jpg)
/90P101000324-5.jpg)
/ppP108528925-1.jpg)





/50P111095180-1.jpg)
/l9P110899765-1.jpg)
/2dP111130085-1.jpg)
/96P101000330-7.jpg)
/9pP101000349-8.jpg)
/puP101003930-3.jpg)
/93P101000327-7.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)